Rp176,400.00
Ex Tax
Rp195,804.00
Inc Tax
Product Details
Product Specification
Product Documents
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 55mm |
B | 25mm |
Brand | Atlas Workholders |
C | 12mm |
D | 13mm |
EAN | 5036140075412 |
MFR Part No. | SC105225mm |
UNSPSC Code | 31161709 |