Rp198,000.00
Ex Tax
Rp219,780.00
Inc Tax
Product Details
Product Specification
Product Documents
CC25 - Step Clamp
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 63mm |
B | 25mm |
Brand | Indexa |
C | 13mm |
D | 15mm |
EAN | 5036140085046 |
MFR Part No. | CC251463mm |
UNSPSC Code | 31161709 |
Weight | 0.12kg |