Rp1,753,000.00
Ex Tax
Rp1,945,830.00
Inc Tax
Product Details
Product Specification
CC08 - Swing Clamp
A small clamp with good holding power, ideal for tight spaces, full swing away feature permits easy part loading.
Material: Case Hardened Steel.
Hardness: HRC 38 - 42.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 50mm |
B | 32mm |
Brand | Indexa |
C | 20mm |
D | 45mm |
EAN | 5036140084858 |
MFR Part No. | CC080212mm |
UNSPSC Code | 31161709 |