Rp594,000.00
Ex Tax
Rp659,340.00
Inc Tax
Product Details
Product Specification
Product Documents
CC06 - Tapped End Plain Clamp
For use with various knobs, jack screws, clamps and pads.
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 32mm |
Brand | Indexa |
C | 19mm |
D | 60mm |
EAN | 5036140084766 |
MFR Part No. | CC060312mm |
UNSPSC Code | 31161709 |
Weight | 0.33kg |