Rp452,000.00
Ex Tax
Rp501,720.00
Inc Tax
Product Details
Product Specification
CC05 - Plain Clamp
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 65mm |
B | 32mm |
Brand | Indexa |
C | 25mm |
D | 20mm |
EAN | 5036140084681 |
MFR Part No. | CC050112mm |
UNSPSC Code | 31161709 |
Weight | 0.22kg |