Rp588,000.00
Ex Tax
Rp652,680.00
Inc Tax
Product Details
Product Specification
Product Documents
CC05 - Plain Clamp
Material: Medium Carbon Steel.
Heat Treated To: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 100mm |
B | 38mm |
Brand | Indexa |
C | 32mm |
D | 34mm |
EAN | 5036140084728 |
MFR Part No. | CC050520mm |
UNSPSC Code | 31161709 |
Weight | 0.41kg |