Rp82,000.00
Ex Tax
Rp91,020.00
Inc Tax
Product Details
Product Specification
Used for cutting and chipping cold metals and brickwork, these flat cold chisels are designed to exert force with precision. Manufactured from high quality octagonal chrome vanadium steel and finished with a ground cutting edge, the product is available in a range of sizes to suit your application.
Features and Benefits
• Manufactured from high quality chrome vanadium steel for maximum durability
• Available in a range of sizes to best suit your requirements
• Octagonal design allows you to have better grip to deliver more force when using
• Ground cutting edge is designed to hold its point even with extensive use
Typical Applications
• Engineering
• Automotive
• Construction
Standards
• ASME B107.47M-1998
Attribute | Value |
---|---|
Blade Material | Steel |
Blade Width | 6mm |
Brand | Kennedy |
EAN | 5036140109681 |
ECLASS Code | 21040605 |
End Type | Flat |
Handle Material | Steel |
Overall Length | 150mm |
Product Type | Cold Chisel |
Shank Shape | Octagonal |
UNSPSC Code | 27111901 |