Rp34,000.00
Ex Tax
Rp37,740.00
Inc Tax
Product Details
Product Specification
Product Documents
Cartridge Rolls Aluminium Oxide Cloth Rolls used for weld flash removal, deburring, blending and polishing applications.
Features and Benefits
• Spirally wound cloth rolls wear in use, constantly exposing new abrasive
• Tapered type which is ideal for angles, corners and irregular or concave surfaces
Notes
• An appropriate steel mandrel must be used to secure the abrasive to the tool
• Available in two types
Attribute | Value |
---|---|
Abrasive Material | Aluminium Oxide |
Brand | York |
Cartridge Shape | Taper |
Diameter | 12mm |
EAN | 5036140216501 |
ECLASS Code | 21011309 |
Grit | P60 |
Length | 38mm |
Mandrel Type | CRM5 |
Maximum Operating Speed | 22000rpm |
MFR Part No. | CRT3 |
Type | CRT3 |
UNSPSC Code | 31191516 |