Rp2,589,000.00
Ex Tax
Rp2,873,790.00
Inc Tax
Product Details
Product Specification
Leg type dial calipers used for measuring diameters and narrow grooves in hard to reach places.
Internal specifications: range: 55 - 75mm, graduation: 0.01mm, groove depth: 8mm, groove width: 3mm, maximum reach: 100mm.
External specifications: range: 0 - 20mm, graduation: 0.01mm, groove depth: 6mm, groove width: 3mm, throat depth: 60mm.
Attribute | Value |
---|---|
Accuracy | +/-0.010mm |
Additional Features | Groove width: 3mm Maximum reach: 100mm |
Brand | Oxford |
Caliper Type | Dial Calipers |
EAN | 5036140154216 |
ECLASS Code | 21170108 |
Measurement Range | 0 - 20 mm |
Measures | External |
Resolution | 0.01mm |
System of Measurement | Metric |
UNSPSC Code | 41111621 |
Weight Each | 855g |