SKU:
KEN0108120K
Rp1,416,000.00
Ex Tax
Rp1,571,760.00
Inc Tax
Product Details
Product Specification
Product Documents
Manufactured from top quality sintered steels. For use on a wide range of applications from roughing to finishing. Manufactured to BS1296:Part 3:1978.
Through Boring
Attribute | Value |
---|---|
Approach Angle | -1° |
Brand | Kennedy |
Corner Radius Angle | -3° |
Cutting Direction | Right Hand |
EAN | 5036140090385 |
ECLASS Code | 21010901 |
Front Clearance Angle | 6° |
Material Application | Alloy Steel Aluminium Brass Bronze Cast Iron Steel |
Material Grade | HSS |
Overall Length | 160mm |
Shank Height | 12.00mm |
Shank Width | 12.00mm |
Side Clearance Angle | 6° |
Standards Met | BS 1296 Part 3: 1978 |
Tip Material | High Speed Steel |
Tool Number | 50 |
Tool Type | Through Boring |
Top Rake Angle | 5° |
Trail Angle | 4° |
UNSPSC Code | 23242300 |