Rp765,000.00
Ex Tax
Rp849,150.00
Inc Tax
Product Details
Product Specification
Product Documents
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
Attribute | Value |
---|---|
Boring Bar Angle | 80° |
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Neutral |
EAN | 5036140095557 |
ECLASS Code | 21010901 |
Included Angle | 80° |
ISO Category Grade | P |
ISO Cut | P20 - P30 |
Lead Angle | 40° |
Material Application | Steel |
Overall Length | 2-1/2in. |
Shank Height | 3/8in. |
Shank Width | 3/8in. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 308 |
Tool Type | Square Shank Boring |
UNSPSC Code | 23241601 |