Rp527,000.00
Ex Tax
Rp584,970.00
Inc Tax
Product Details
Product Specification
Product Documents
Kennedy Brazed Tip Turning & Boring Tools are manufactured in three standard grades. (All sizes are nominal). Manufactured to ISO DIN BHMA Standards.
P30: Carbide tipped tools are suitable for heavy duty turning and boring on all classes of steel. Suitable also for interrupted cutting and machining at low speeds and heavy feeds.
Attribute | Value |
---|---|
Brand | Kennedy |
Clearance Angle | 6° |
Cutting Direction | Right Hand |
EAN | 5036140094567 |
ECLASS Code | 21010901 |
ISO Category Grade | P |
ISO Cut | P20 - P30 |
Material Application | Steel |
Overall Length | 3-1/2in. |
Shank Height | 3/8in. |
Shank Width | 3/8in. |
Standards Met | ISO DIN BHMA |
Tip Material | Carbide |
Tool Number | 100 |
Tool Type | Bar Turning |
UNSPSC Code | 23241601 |