Rp456,000.00
Ex Tax
Rp506,160.00
Inc Tax
Product Details
Product Specification
Product Documents
Heat treated tubular steel shaft with rubber grip. Drop forged polished and lacquered head. Supplied with protective head cover. Belt slits in head cover offer hands free storage whilst in transit.
Overall length: 335mm
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113336 |
Head Size | 16oz. |
Overall Length | 335mm |
Protection Features | Rubber Grip |
Shaft Material | Steel |
Type | Chopping Axe |
UNSPSC Code | 27112005 |