Rp301,800.00
Ex Tax
Rp334,998.00
Inc Tax
Product Details
Product Specification
Various tyre pressures gauges which incorporate a self-adjusting friction device, enabling the pressure to be read when the tyre pressure gauge is removed from the tyre valve. Include a positive sealing washer to ensure reliability, an integral pocket clip and a removable protective cap.
Attribute | Value |
---|---|
Additional Features | The Tyre Valve Tool offers 4-in-1 functions: rethread the external part of the tyre valve stem. rethread the inside of the tyre valve stem. remove the tyre valve core. extract a damaged tyre valve core. |
Brand | PCL |
EAN | 5014875560021 |
ECLASS Code | 21049090 |
MFR Part No. | TVT01 |
Product Type | Tyre Valve Service Tool |
UNSPSC Code | 27140000 |
Weight Each | 30g |