Rp5,025,700.00
Ex Tax
Rp5,578,527.00
Inc Tax
Product Details
Product Specification
The Airforce tyre inflators have many great features
-New Viewing Window - Large window gives a greater field of viewing
-Light Weight - Gauge body weighs 923g, less work strain and easier for repetitive use
Biomorphic Shape - Ergonomic, easier to use and less prone to damage when dropped
New Valve Mechanism - Simplified 2 stage mechanism design prevents user having to "push" against full line pressure on deflate preventing fatigue
New Piston & Seal Design - New design, less drag, reduced friction & less movement inertia means no internal corrosion, no sticking and no skewing of accuracy
Accuracy Standards - Tested to over 400,000 cycles at 100% accuracy, meets EC 86/217 and compliant with EN12645:2014
Attribute | Value |
---|---|
Additional Features | biomorphic body shape gives a lighter weight, ergonomic feel. The design is also less prone to damage when dropped New 2 stage valve arrangement prevents user having to 'push' against full line pressure on deflate |
Brand | PCL |
Capacity | 0 - 0.96 |
Display Type | Digital |
EAN | 5014875138671 |
ECLASS Code | 21049090 |
Max. Pressure Reading | 138psi |
MFR Part No. | AFG4H05 |
Product Type | Tyre Inflator |
UNSPSC Code | 27140000 |