Rp1,357,400.00
Ex Tax
Rp1,506,714.00
Inc Tax
Product Details
Product Specification
Product Documents
Winds back disc brake calipers when replacing brake pads. Professional quality, allows the easy return of brake piston into the caliper. Suitable for most braking systems. Includes left and right handed thrust bolt assemblies, reaction plate and adaptors. Both kits supplied in carry cases.
Attribute | Value |
---|---|
Additional Features | Complete set of adaptors for a wide range of vehicle applications |
Brand | Kennedy |
EAN | 5036140027992 |
ECLASS Code | 21049090 |
Includes | 10 Adapters Blow molded storage case Reaction plate Right handed force screw |
Number of Pieces | 12 |
Product Type | Caliper Wind-Back Tool |
Tool Material | Steel |
UNSPSC Code | 27141001 |
Weight | 1500g |