Rp140,700.00
Ex Tax
Rp156,177.00
Inc Tax
Product Details
Product Specification
Automotive Glass Run Channel Cleaners are for the fast removal of glass, chips and debris from run channels on side windows. Suitable for unhooking locking weather strips around windscreens, with a long shaft for reaching deep into door recess. Manufactured from hardened and tempered chrome vanadium steel with a comfort grip.
Attribute | Value |
---|---|
Additional Features | Comfort grip Manufactured from chrome vanadium steel |
Brand | Kennedy |
EAN | 5036140296527 |
ECLASS Code | 21049090 |
Includes | Tool only |
Length | 260mm |
Number of Pieces | 1 |
Product Type | Glass Run Channel Cleaner |
Tool Application | Glass Seal Windscreen |
Tool Material | Metal |
UNSPSC Code | 27141001 |
Weight | 150g |