Rp1,158,000.00
Ex Tax
Rp1,285,380.00
Inc Tax
Product Details
Product Specification
Enamelled frame and tungsten carbide tipped anvils. Manufactured to BS 870.
Supplied in a durable plastic case.
Flatness: 0.6mm.
Parallelism: (2 + L/100) µm
(fraction rounded down).
Instrumental error: ±(1 + L/75) µm
(fraction rounded up).
L = maximum measuring length
Attribute | Value |
---|---|
Additional Features | Tungsten Carbide Tipped Anvils |
Brand | Kennedy |
EAN | 5036140107328 |
Graduations | 0.010mm |
Includes | Plastic Case |
Measuring Range | 125 - 150mm |
System of Measurement | Metric |
UNSPSC Code | 41111601 |
Weight Each | 800g |