Rp693,000.00
Ex Tax
Rp769,230.00
Inc Tax
Product Details
Product Specification
The body is moulded from a special acetalic resin to resist damage, staining and contamination with a 100% brass inner valve. The blow gun adjusts the airflow gradually for delicate working. Also availabel with a 230mm extension nozzle that can be cut and bent to suit user applications. Suitable for use with both air and water. Recommended working (outlet) pressure of 2bar/30psi.
Features and Benefits
• Ergonomically designed handle, for comfort in use
• Valve allows trigger-adjustable airflow
• Supplied in blister pack
• 9" extension nozzle can be further cut and molded to suit any application
Attribute | Value |
---|---|
Air Flow | 270L/min |
Air Inlet Size | 1/4 BSPT |
Brand | PCL |
EAN | 5014875490212 |
ECLASS Code | 21051502 |
Grip Style | Pistol Grip |
Handle Material | Chemical and Impact Resistant Acetal Resin |
Inner Valve Material | Brass |
Maximum Inlet Air Pressure | 10bar |
MFR Part No. | BG5007 |
Nozzle Type | 9" Extension Nozzle |
Series | BG5007 |
Suitable for use with | Air/Water |
Temperature Range | 0 to 80°C |
UNSPSC Code | 27131502 |
Workplace Application | Industrial Workshop |