SKU:
AVN9816220K
Rp75,000.00
Ex Tax
Rp83,250.00
Inc Tax
Overview
Product Specification
Brand | Avon |
EAN | 5036140077973 |
ECLASS Code | 20360190 |
Length | 66m |
Main Colour | White |
Material | Vinyl |
Message | Caution Check Contents |
Text Colour | Red |
UNSPSC Code | 41122702 |
Width | 50mm |