Rp171,200.00
Ex Tax
Rp190,032.00
Inc Tax
Product Details
Product Specification
Product Documents
Twisted wire wheel brushes feature wire ends in twisted bundles that help provide excellent strength and very aggressive brushing. Models are available for cleaning and remove rust, corrosion, and paint from metal surfaces.
Arbor Hole Mount models attach to compatible arbors for use with power tools and machines (available separately).
Features and Benefits
• Class-leading strength
• Perfect for cleaning as well as removing rust and paint from metal surfaces
• Highly durable steel wire bristles
Attribute | Value |
---|---|
Arbor Hole Diameter | 22.23mm |
Brand | York |
Bristle Material | Steel |
Bristle Type | Twist Wire |
Brush Type | Wire Wheel |
Diameter | 100mm |
EAN | 5036140396845 |
ECLASS Code | 21011308 |
Length | 20mm |
Maximum Operating Speed | 12500rpm |
Mounting Type | Arbor Hole |
UNSPSC Code | 27111907 |
Width | 11mm |
Wire Diameter | 0.35mm |