Rp5,811,800.00
Ex Tax
Rp6,451,098.00
Inc Tax
Product Details
Product Specification
Designed for dressing formed wheels. Similar to single point tools but more robust and no resetting required. 3/8” x 3” holder size.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140340688 |
ECLASS Code | 21019109 |
Length | 76.2mm |
MFR Part No. | D4020 |
Type | Diamond Chisel Point |
UNSPSC Code | 23131515 |
Width | 9.5mm |