Rp15,600.00
Ex Tax
Rp17,316.00
Inc Tax
Overview
Product Specification
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 22mm |
Bore Type | Star Shaped Hole |
Brand | York |
Diameter | 115mm |
EAN | 5036140214750 |
ECLASS Code | 21011313 |
Grit | P50 |
Maximum Operating Speed | 11000rpm |
MFR Part No. | VA113 |
Series | VA113 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |