Rp11,650.00
Ex Tax
Rp12,931.50
Inc Tax
Overview
Product Specification
Abrasive Material | Aluminium Oxide |
Backing Material | Fibre |
Bore | 16mm |
Bore Type | Star Shaped Hole |
Brand | York |
Diameter | 100mm |
EAN | 5036140214705 |
ECLASS Code | 21011313 |
Grit | P80 |
Maximum Operating Speed | 12400rpm |
MFR Part No. | VA113 |
Series | VA113 |
UNSPSC Code | 31191506 |
Vacuum Hole Design | No Hole |