Rp10,070.00
Ex Tax
Rp11,177.70
Inc Tax
Overview
Product Specification
Abrasive Material | Aluminium Oxide |
Backing Material | Paper |
Brand | York |
EAN | 5036140067462 |
ECLASS Code | 21011304 |
Grit | P100 |
Length | 165mm |
Mounting Type | Hook & Loop |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Vacuum Hole Design | 7 Hole |
Width | 75mm |