Rp22,760.00
Ex Tax
Rp25,263.60
Inc Tax
Overview
Product Specification
Product Documents
Abrasive Material | Aluminium Oxide |
Backing Material | Cloth |
Brand | Kennedy |
EAN | 5036140047471 |
ECLASS Code | 21011304 |
Grit | P120 |
Length | 280mm |
Series | Blue Economy |
Type | Coated Sheets |
UNSPSC Code | 31191501 |
Width | 230mm |