Rp487,200.00
Ex Tax
Rp540,792.00
Inc Tax
Product Details
Product Specification
With a sturdy metal construction, this funnel is designed for general purpose use. Boasting an integral handle for ease of use and removable filter. The high rim design guards against splashing. Flexible spout extension is also available (540-270).
Features and Benefits
• Sturdy metal construction makes for a highly durable product
• Flexible spout extension can also be purchased (KEN5402700K)
• Complete with integral handle for ease of use
• Removable filter that can easily be removed and cleaned when dirty
• High rim design guards against splashing
Typical Applications
• Automotive
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
Compatible Fluid | Chemicals |
Diameter | 170mm |
EAN | 5036140328471 |
ECLASS Code | 32031709 |
Material | Metal |
MFR Part No. | JL7225 |
Number of Pieces | 1 |
Product Type | Funnel |
Spout/Nozzle Type | Straight Rigid |
UNSPSC Code | 27112902 |